Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.64
Outside Diameter - Millimeter:
575.056
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.64
Outside Diameter - Millimeter:
575.056
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
J
Number of Grooves:
4
Features
Pitch Diameter - Inch:
22.558
Flange Outside Diameter - Millimeter:
594.995
Inch - Metric:
Metric
Outside Diameter - Inch:
22.388
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Web Style | Type C2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
572.973
Mounting Method:
Bushed