4X3 CR STL SPLT PUL N
Description
4X3 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Part # 203015
BDI # 264583
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Crowned Face
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
5X4 CR STL SPLT PUL N
Description
5X4 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Part # 203026
BDI # 264588
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
4X4 ST STL SPLT PUL N
Description
4 X 4 ST STEEL SPLIT PUL ; POR SPLIT PULLEY
Part # 203061
BDI # 264595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
101.6
Pulley Diameter - Inch:
4
Face Type:
Straight Face
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
5X6 CR STL SPLT PUL N
Description
5 X 6 CR STL SPLIT PULLE ; POR SPLIT PULLEY
Part # 203028
BDI # 264590
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed
5X5 CR STL SPLT PUL N
Description
5X5 CR STL SPLT PULLEY ; POR SPLIT PULLEY
Part # 203027
BDI # 264589
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
206.375
Class:
Split
Pulley Diameter - Millimeter:
127
Pulley Diameter - Inch:
5
Face Type:
Crowned Face
Face Width - Millimeter:
127
Face Width - Inch:
5
Other Features:
Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method:
Bushed