Features
Height - Millimeter:
22
Height - Inch:
0.866
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
150
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
5.906
Product Name:
Slide
LWV 40200200
Description
LWV 40200200 NEEDLE ROLLER SLIDE ; M/2201686
Part # LWV 40200200
BDI # 1413846
Features
Height - Millimeter:
22
Height - Inch:
0.866
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
200
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Polymer Cage
Length - Inch:
7.874
Product Name:
Slide
Features
Height - Millimeter:
28
Height - Inch:
1.102
Roller Diameter - Millimeter:
2
Roller Diameter - Inch:
0.079
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
300
Other Features:
Bolt Head Dia 11.5 MM | M6 Bolt | Aluminum Cage
Length - Inch:
11.811
Product Name:
Slide
LLTHR 20 P5-4000
Description
LLTHR 20 P5-4000 PROFILE RAIL CARRIAGE
Part # LLTHR 20 4000 P5
BDI # 1238331
Features
Height - Millimeter:
18
Height - Inch:
0.709
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | P5 Precision | One Piece | With Protective Plastic Cap
Length - Inch:
157.48
Length Type:
Cut to Length
Product Name:
Rail
Features
Height - Millimeter:
19.7
Height - Inch:
0.776
Roller Diameter - Millimeter:
9
Roller Diameter - Inch:
0.354
Inch - Metric:
Metric
Material:
Steel
Length - Millimeter:
200
Other Features:
Bolt Head Dia 10.5 MM | M8 Bolt | Aluminum Cage
Length - Inch:
7.874
Product Name:
Slide