MSI-0305-08
Description
MSI-0305-08 IGLIDUR SLEEVE BUSHING ; 3/16" ID 5/16" OD 1/2" LN
Part # MSI-0305-08
BDI # 27450427
CAPU-I-04
Description
CAPU-I-04 AIR HOSE ; 0.25IN ID X .038IN OD 150PSI
Part # CAPU-I-04
BDI # 28380960
MFI-1216-08
Description
MFI-1216-08 FLANGE BUSHING ; 0.75" WD X 1" LG X 0.5" HT
Part # MFI-1216-08
BDI # 21438097
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Iglide M250
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
486361
MFI-1012-10
Description
MFI-1012-10 SLEEVE BEARING ; 0.625X0.75X0.625IN BUSHING W/POLYMER
Part # MFI-1012-10
BDI # 21513584
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Iglide M250
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
486348
MFI-0608-08
Description
MFI-0608-08 FLANGE BUSHING ; 0.375" WD X 0.5" LG X 0.5" HT
Part # MFI-0608-08
BDI # 21534747
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Flange Outside Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Iglide M250
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.5
Global Part Number GPN:
486332