Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub
Hub Diameter - Millimeter:
87.376
Hub Diameter - Inch:
3.44
Coupling Type:
Grid Coupling
Torque:
8000In-Lbs
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 4.25 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
146.05
Hub Diameter - Inch:
5.75
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
144.526
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.69
Length Thru Bore - Millimeter:
79.248
Other Features:
Components may or may not inter-mix among brands - Long Hub | Medium Duty | Medium Torque Disc Pack
Hub Diameter - Millimeter:
104.648
Coupling Type:
Disc Coupling
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
3.688
Length Thru Bore - Millimeter:
27
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | Solid Hub | Rubber in Compression
Hub Diameter - Millimeter:
47.625
Coupling Type:
Elastomeric Coupling
Torque:
217In-Lbs
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
388.95
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
144.475
Other Features:
Components may or may not inter-mix among brands - Rigid Hub | Shrouded Bolt | Solid Hub
Hub Diameter - Millimeter:
288.925
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs