131849.00
Description
131849.00 AGRICULTURAL MOTOR ; 5-7 5HP 3450RPM 184 DP 208-230/460V
Part # 131849.00
BDI # 20181286
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Other Features:
Current Rating 12.9-12.5/6.2 Ampere | 2 Poles
Mounting Method:
Rigid
116706.00
Description
116706.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H 230V 1PH 60HZ
Part # 11670600
BDI # 20183623
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 15 Ampere | 2 Poles
Mounting Method:
Rigid
E114214.00
Description
E114214.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 3450RPM 56 115/230V 1PH 60HZ
Part # E114214.00
BDI # 24535653
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.2/6.1 Ampere | 2 Poles
Mounting Method:
Rigid
5K36MN342
Description
5K36MN342 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM TEFC 56C 3/60/208-230/460V
Part # K499
BDI # 17092124
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.6 Ampere | 2 Poles
Mounting Method:
Foot Mounted
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.89
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face