Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.972
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.19
Pitch Diameter - Millimeter:
151.69
Mounting Method:
Rough Bore
14MX50S68-3525
Description
14MX50S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 50T 8.77" PD 68MMW BORED 3525 BUSH
Part # 14MX50S68-3525
BDI # 21977600
Features
Pitch Diameter - Inch:
0.345
Flange Outside Diameter - Millimeter:
9.29
Inch - Metric:
Metric
Outside Diameter - Inch:
0.341
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.772
Mounting Method:
Bushed
8MX50S36-2012
Description
8MX50S36-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 36MMW BORED 2012 BUSH
Part # 8MX50S36-2012
BDI # 21977260
Features
Pitch Diameter - Inch:
0.197
Flange Outside Diameter - Millimeter:
5.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.195
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.013
Mounting Method:
Bushed
8MX50S12-2012
Description
8MX50S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 12MMW BORED 2012 BUSH
Part # 8MX50S12-2012
BDI # 21977256
Features
Pitch Diameter - Inch:
0.197
Flange Outside Diameter - Millimeter:
5.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.195
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.013
Mounting Method:
Bushed
8MX50S21-2012
Description
8MX50S21-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 21MMW BORED 2012 BUSH
Part # 8MX50S21-2012
BDI # 21977258
Features
Pitch Diameter - Inch:
0.197
Flange Outside Diameter - Millimeter:
5.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.195
Face Width - Millimeter:
0.97
Face Width - Inch:
0.038
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
5.013
Mounting Method:
Bushed