7320CP5
Description
7320CP5 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 100MM ID 215MM OD 47MM W
Part # 7320CP5
BDI # 1213352
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7026T1DTP5
Description
7026T1DTP5 ; POR PRECISION - DGBB AND ANGULAR
Part # 7026T1DTP5
BDI # 17145751
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
20 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
562026M/GNP5
Description
562026M/GNP5 ANG CONT THRUST BALL BRG ; 134MMX200MMX84MM
Part # 562026M/GNP5
BDI # 1204023
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Large Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7834CDB/GLP5
Description
7834CDB/GLP5 ANGULAR CONTACT BALL BRG ; NON RETURNABLE 170MM ID 215MM OD 44MM W
Part # 7834CDB/GLP5
BDI # 1213504
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring