Page 1 of 6325

Next

Compare
SIZE 40 SLEEVE EXT OMEGA 7369580

COMPARE

SIZE 40 SLEEVE EXT OMEGA 7369580

Description
SIZE 40 SLEEVE EXT OMEGA 7369580

REXNORD

Part # 9649225

BDI # 18140666

Features

Inch - Metric: Inch
Other Features: Components May or May Not Intermix Among Brands | Steel | 1800 RPM | 5500In-Lbs Torque
Coupling Type: Elastomeric Coupling
Part Type: Sleeve Extension

Price Inventory : In stock
Loading Price
QTY
06B-3 C/L SC

COMPARE

06B-3 C/L SC

Description
06B-3 C/L SC CONNECTING LINK ; SPRING CLIP

REXNORD

Part # 1600982

BDI # 18149292

Features

Roller Width - Inch: 0.225
Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Component: Connecting Link
Roller Diameter - Millimeter: 6.35

Inch - Metric: Metric
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 3

Price Inventory : In stock
Loading Price
QTY
30R HSB 2.125 WRAPFLEX 0789354

COMPARE

30R HSB 2.125 WRAPFLEX 0789354

Description
30R HSB 2.125 WRAPFLEX 0789354 ; 1/2"X1/4" KW 2SS CPLG HUB

REXNORD

Part # 4500055

BDI # 18484752

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.65

Length Thru Bore - Millimeter: 118.11
Hub Diameter - Millimeter: 104.902
Hub Diameter - Inch: 4.13
Coupling Type: Elastomeric Coupling
Torque: 4600In-Lbs

Price Inventory : In stock
Loading Price
QTY
20R HSB PM 1.375 WRAPFLEX 0789345

COMPARE

20R HSB PM 1.375 WRAPFLEX 0789345

Description
20R HSB PM 1.375 WRAPFLEX 0789345 ; 5/16X5/32KW 2SS CPLG HUB

REXNORD

Part # 4500046

BDI # 18483852

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 2800In-Lbs

Price Inventory : In stock
Loading Price
QTY
20B-1 C/L

COMPARE

20B-1 C/L

Description
20B-1 C/L CHAIN CONNECT LINK ; COT

REXNORD

Part # 1601130

BDI # 18149317

Features

Roller Width - Inch: 0.77
Chain Pitch - Inch: 1.25
Chain Size: 20B
Component: Connecting Link
Roller Diameter - Millimeter: 19.05

Inch - Metric: Metric
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 1

Price Inventory : In stock
Loading Price
QTY