V215 HSB 2.375 VIVA 7392898
Description
V215 HSB 2-3/8 BORE HUB ; 5/8 X 5/16 KW 1SS STL
Part # 9650384
BDI # 18146409
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
70 HQD HUB OMEGA 7300900
Description
70 HQD HUB OMEGA COUPLING HUB ; QD
Part # 9649363
BDI # 18141585
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
184.15
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
241.3
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
V215 HSB 1.375 VIVA 7392893
Description
V215 HSB 1-3/8 BORE HUB ; 5/16 X 5/32 KW SS STL
Part # 9650379
BDI # 18146678
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
V215 HSB 2-7/8 VIVA 7392899
Description
V215 HSB 2-7/8 BORE HUB ; 3/4 X 3/8 KW 1SS STL
Part # 9650385
BDI # 18146410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm