N5996-9T-2IN-S-POM
Description
N5996/7-9T 2" SQ BORE SPROCKET ; 114-884-2 MOLD NON-SPLIT 9T 2" BORE
Part # 8500374
BDI # 22145416
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5936-25T 2IN SQ
Description
N5936-25T 2" SQ BORE SPROCKET ; PLASTIC MATTOP
Part # 8500361
BDI # 18145555
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS63-23T 1IN KWSS
Description
NS63-23T 1" RD KW SS SPROCKET ; 614-27-1 MOLDED SPLIT
Part # 9120310
BDI # 18145620
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.508
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.91
Other Features:
866 Chain Has 1.5 Inch Pitch | With Set Screw
Pitch Diameter - Millimeter:
139.903
Modular - Flat Top Size:
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Mounting Method:
Finished Bore
NS7956-16T 1-1/4IN IDL
Description
NS7956-16T 1-1/4 IDL SPROCKET ; MOLDED SPLIT
Part # 9121118
BDI # 19435147
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7956
Mounting Method:
Idler Bore
NS8500-25T 1-7/16IN 1KW1SSPA
Description
614 190 4 ; NS8500-25T 1-7/16 KW SS
Part # 9120165
BDI # 18141555
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore