E50 ELEMENT OMEGA 7300045
Description
E50 ELEMENT OMEGA 7300045 ; W/CAP
Part # 9648630
BDI # 18143290
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 3.38
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
E50M HSU ELEMENT OMEGA 7300045MHSU
Description
E50M HSU METRIC ELEMENT
Part # 9650072
BDI # 18143098
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 91
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
E50M ELEMENT OMEGA 7300045M
Description
E50M ELEMENT OMEGA 7300045M ; METRIC ELEMENT
Part # 9650014
BDI # 18143097
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 91
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
ES50M ELEMENT OMEGA 7300115M
Description
ES50M ELEMENT OMEGA 7300115M ; METRIC ELEMENT
Part # 9650038
BDI # 18143344
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Coupling Type:
Elastomeric Coupling
Torque:
864Nm
NS5996-14T 3-1/2IN SQ
Description
NS5996-14T 3-1/2 SQ SPROCKET ; MOLDED SPLIT
Part # 9121193
BDI # 19435136
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.111
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.03
Outside Diameter - Millimeter:
254.762
Pitch Diameter - Millimeter:
256.819
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore