Page 1 of 304

Next

Compare
6201-08DDU

COMPARE

6201-08DDU

Description
6201-08DDU DEEP GROOVE BALL BEARING ; 12.7MM BOREX32MM ODX10MM W 1-ROW

NSK

Part # 6201-08DDU

BDI # 17757846

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
4504-3/4X18

COMPARE

4504-3/4X18

Description
4504-3/4X18 VINYL FOAM TAPE ; BLACK 0.8" X 18YD

3M

Part # 7000047498

BDI # 1384727

Price Inventory : In stock
Loading Price
QTY
KM 3

COMPARE

KM 3

Description
KM 3 BRG LOCKNUT ; M17X1 28MM ODX5MM W

SKF

Part # KM 3

BDI # 1422110

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : In stock
Loading Price
QTY
UCP210-200D1

COMPARE

UCP210-200D1

Description
UCP210-200D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UCP210-200D1

BDI # 17761398

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.613
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : In stock
Loading Price
QTY

COMPARE

2SSC1-1/4

Description
2SSC1-1/4 SHAFT COLLAR ; STAINLESS TWO PIECE SPLIT

BDI APPROVED COLLARS

Part # 2SSC1-1/4

BDI # 18291103

Price Inventory : In stock
Loading Price
QTY