PX160H TL 4040

COMPARE

PX160H TL 4040

Description
PX160H TL 4040 TAPER LOCK FLANGE ASSY

DODGE

Part # 011137

BDI # 239590

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 15.3

Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type: Elastomeric Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PX200F TL 4545

COMPARE

PX200F TL 4545

Description
PX200F TL 4545 TAPER LOCK FLANGE ASSY

DODGE

Part # 011160

BDI # 239597

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 18.4

Length Thru Bore - Millimeter: 114.3
Length Thru Bore - Inch: 4.5
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type: Elastomeric Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12B FLANGE

COMPARE

12B FLANGE

Description
12B-FLNG COUPLING HUB

TIMKEN LOVEJOY

Part # 12B-FLNG

BDI # 594432

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 68.275
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | QD Bushing
Hub Diameter - Millimeter: 152.4
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY