Page 1 of 2

Next

Compare
TXT415CT CTV TAPER BUSHED REDCR

COMPARE

TXT415CT CTV TAPER BUSHED REDCR

Description
TXT415CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO

DODGE

Part # 244526

BDI # 271072

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 121.666
Nominal Center Distance - Inch: 4.79
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.42

Price Inventory : In stock
Loading Price
QTY
TXT515AT ATV TAPER BUSHED REDCR

COMPARE

TXT515AT ATV TAPER BUSHED REDCR

Description
TXT515AT ATV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO

DODGE

Part # 245551

BDI # 271211

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 144.018
Nominal Center Distance - Inch: 5.67
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 13.96

Price Inventory : In stock
Loading Price
QTY
TA5215H15 TPR BU REDCR

COMPARE

TA5215H15 TPR BU REDCR

Description
TA5215H15 TAPER BUSH REDUCER

DODGE

Part # 905002

BDI # 295873

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 215.9
Nominal Center Distance - Inch: 8.5
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 14.78

Price Inventory : Available to order
Loading Price
QTY
407SMTP15B

COMPARE

407SMTP15B

Description
407SMTP15B SHAFT MOUNT REDUCER

BROWNING

Part # PJ0007

BDI # 358897

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 234.696
Nominal Center Distance - Inch: 9.24
Other Features: Double Reduction | Barrier Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 20.08

Price Inventory : Available to order
Loading Price
QTY
5207J14A BASIC DRIVE

COMPARE

5207J14A BASIC DRIVE

Description
5207J14A BASIC DRIVE ; 0794380

FALK

Part # 5400507

BDI # 18108935

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 124.46
Nominal Center Distance - Inch: 4.9
Other Features: Double Reduction | Without Bushing | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 13.73

Price Inventory : Available to order
Loading Price
QTY