UCX15-215D1
Description
UCX15-215D1 INSERT BEARING ; 2.9375"ID 5.5118"OD 3.252"W SET SCREW
Part # UCX15-215D1
BDI # 1235171
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564608
Mounting Method:
Set Screw
600 HUB 1-7/8X1/2
Description
600 HUB 1-7/8X1/2 COUPLING HUB ; 1-7/8" BORE 4-1/2" HUB DIA JAW COUPLING
Part # M60012816
BDI # 601961
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
5.975
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling