14MX-35S-68
Description
14MX-35S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196035
BDI # 1094919
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
5X100 BLACK GOLD POTABLE WATER 300SD
Description
5X100 BG POTABLE WATER 300SD ; HOSE NON-RETURNABLE
Part # 31325032
BDI # 22284747
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Other Features:
Bend Radius 36 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
127
Color:
Orange
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
8
F35-14MGT-55-SK
Description
F35-14MGT-55-SK SYNCHRONOUS PULLEY ; 35GROVES 14MM P 55MM W
Part # 77115535
BDI # 1124179
Features
Pitch Diameter - Inch:
6.141
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
155.981
Mounting Method:
Bushed
PB14MX-35S-125
Description
PB14MX-35S-125 SYNCHRONOUS PULLEY ; 125MM BELT W 14MM BELT PIT 14M-125
Part # 77168035
BDI # 1125968
Features
Pitch Diameter - Inch:
6.14
Flange Outside Diameter - Millimeter:
173.228
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
155.956
Mounting Method:
Rough Bore