12EFG4K 100FT/CARTON
Description
12EFG4K XCTN HYDRAULIC HOSE ; 3/4" HOSE ID
Part # 46511282
BDI # 1092419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
P20-5M-15AL
Description
P20-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821014
BDI # 1125530
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.208
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
31.826
Mounting Method:
Rough Bore
3/4INX50FT PLANT MASTER RED 200PSI
Description
3/4X50 BULK PLANT 200 RED ; AIR AND MULTI-PURPOSE HOSE 200'/REEL
Part # 32041636
BDI # 20542009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
3/4INX500FT PLANT MASTER RED 300PSI
Description
3/4X500 CL PLANT 300 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32045355
BDI # 20542043
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
3/4INX500FT XTREME 501 AR YEL
Description
3/4X500 CL PLANT XTREME 501 AR ; AIR AND MULTI-PURPOSE HOSE 500FT/REEL
Part # 32020316
BDI # 20542127
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.22
Outside Diameter - Millimeter:
30.988
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Air Drill | Construction | Poultry Plant | Severe Service
Inside Diameter - Millimeter:
19.05
Color:
Yellow