Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
37
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
6.89
Length Thru Bore - Millimeter:
100.025
Outer Race Profile:
Spherical
Global Part Number GPN:
561724
Mounting Method:
Eccentric Collar
SXCS158-6 SPACER BSE .47
Description
SXCS158-6 SPACER BSE .47 ; FOR SXCS 158-6 DISC CPLG
Part # SXCS158-6-SPCR-BSE=0.47-OAL=2.45
BDI # 598713
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175.006
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Close Coupled Coupling | Axial Split Spacer | Torsionally Rigid
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175.006
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | 20 To 100 FT Per Coil | Bend Radius 36 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
152.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175.006
Other Features:
8" Bend Radius | Rigid High-Density PVC Helix
Inside Diameter - Millimeter:
152.4
Color:
Black
6INX2FT WATER SD 100
Description
6IN S/D 150 WATER HOSE ; POR 20FT L SBR 200 MOQ
Part # 20016422
BDI # 425279
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.89
Outside Diameter - Millimeter:
175.006
Other Features:
1 Ply Synthetic Fabric with Internal Wire Helix | 29" Hg Vacuum | Bend Radius 36 Inch
Typical Use:
General Purpose | Medium to Heavy Duty Operation
Inside Diameter - Millimeter:
152.4
Color:
Black