36-IDL-SPRK
Description
36-IDL-SPRK IDLER PULLEY ; 30MM BORE 36MM BW 8M 8MM BP 36T
Part # 77201520
BDI # 1104819
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
47.244
Face Width - Inch:
1.86
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.546
Length Thru Bore - Millimeter:
19
Belt Pitch:
8 MM
Other Features:
6306 Bearing | With Integrated Shaft | No Lubrication
Belt Width - Millimeter:
36
8MX-36S-21
Description
8MX-36S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77182036
BDI # 1117407
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
8MX-36S-12
Description
8MX-36S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181036
BDI # 1117406
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
18.288
Face Width - Inch:
0.72
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed
8MX-36S-62
Description
8MX-36S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77186036
BDI # 1117410
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
101.854
Inch - Metric:
Metric
Outside Diameter - Inch:
3.546
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Bushed