Features
Size:
25 MM Dia X 92 MM L
Inch - Metric:
Metric
Material:
High Strength Screw Steel
Other Features:
With 3 MM Washer - 16 MM Nut - Drive Fit Lubrication Nipple and Sealing Cap
Product Name:
Bolt
Product Type:
Concentric
Features
Size:
15 MM Dia X 50.8 MM L
Inch - Metric:
Metric
Material:
High Strength Screw Steel
Other Features:
Hexagonal Head | With 1.8 MM Washer
Product Name:
Bolt
Product Type:
Concentric
LFZ12/M12-RB
Description
LFZ12/M12-RB LINEAR CONCENTRIC BOLT ; NON-RETURNABLE F/TRACK ROLLER
Part # LFZ12/M12-RB
BDI # 1175257
Features
Size:
12 MM Dia X 50.8 MM L
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Corrosion Resistance | Hexagonal Head | With 1.8 MM Washer
Product Name:
Bolt
Product Type:
Concentric
Features
Size:
8 MM Dia X 33.2 MM L
Inch - Metric:
Metric
Material:
High Strength Screw Steel
Other Features:
With 1 MM Washer - 4 MM Nut
Product Name:
Bolt
Product Type:
Eccentric