VFR3300-BFZ
Description
VFR3300-BFZ ; VALVE DBL PLUG-IN BASE MOUNT
Part # VFR3300-BFZ
BDI # 17870910
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Closed Center/Out Position
Overall Length - Inch:
7.087
Voltage:
24 VAC
Overall Width - Inch:
1.28
VXP2270-12N-9C(AC24V)
Description
VXP2270-12N-9C(AC24V) ; VALVE MEDIA
Part # VXP2270-12N-9C(AC24V)
BDI # 17871583
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
23 Cv Factor | Body Size 32A | Conduit
Overall Length - Inch:
4.921
Voltage:
24 VAC
Overall Width - Inch:
5.374
SY5160-BDZ-N7
Description
SY5160-BDZ-N7 ; SY5000 SOL/VALVE, RUBBER SEAL
Part # SY5160-BDZ-N7
BDI # 18596542
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported Cassette Type | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.524
Voltage:
24 VAC
Overall Width - Inch:
0.63
SY3160-BMZ-M5
Description
SY3160-BMZ-M5 ; SY3000 SOL/VALVE, RUBBER SEAL
Part # SY3160-BMZ-M5
BDI # 18595720
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Body Ported Cassette Type | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
2.72
Voltage:
24 VAC
Overall Width - Inch:
0.413
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.58 Cv Factor | 8MM Orifice Size | Water Fluid | Normally Closed | Class B | Conduit Terminal | With Light/Surge Voltage Suppressor | Size 3 | In/Out Position
Overall Length - Inch:
5.079
Voltage:
24 VAC
Overall Width - Inch:
1.575