Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
4.688
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
279.4
Other Features:
10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
11
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
10
9CH2163
Description
9CH2163 BEARING HANGER ; 1-1/2" SHAFT DIA 6-1/8" MOUNTING FLANGE
Part # 9CH2163
BDI # 625730
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
10