Page 1 of 8

Next

Compare
RAPTOR E40 ELEMENT

COMPARE

RAPTOR E40 ELEMENT

Description
RAPTOR E40 ELEMENT

DODGE

Part # 015850

BDI # 20492741

Features

Component: Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.62 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : In stock
Loading Price
QTY
PHE 15GCCOVER

COMPARE

PHE 15GCCOVER

Description
PHE 15GCCOVER COUPLING COVER

SKF

Part # PHE 15GCCOVER

BDI # 1281932

Features

Component: Sleeve Assembly
Width - Millimeter: 125
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.984

Outside Diameter - Millimeter: 152
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 1893Nm
Width - Inch: 4.921

Price Inventory : Available to order
Loading Price
QTY
RAPTOR ES40 FULL SPACER ELEMENT

COMPARE

RAPTOR ES40 FULL SPACER ELEMENT

Description
RAPTOR ES40 FULL SPACER ELEMENT

DODGE

Part # 017071

BDI # 20494219

Features

Component: Spacer Element
Width - Millimeter: 123.952
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs
Width - Inch: 4.88

Price Inventory : Available to order
Loading Price
QTY
7328 BM/DBBVE474

COMPARE

7328 BM/DBBVE474

Description
7328 BM /DBBVE474 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # 7328 BM/DBBVE474

BDI # 1296978

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 257467
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
160RIN645 R2

COMPARE

160RIN645 R2

Description
160RIN645 R2 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # 160RIN645 R2

BDI # 1311125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456305
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY