619/4-2Z/P6

COMPARE

619/4-2Z/P6

Description
SKF 619/4-2Z/P6

SKF

Part # 619/4-2Z/P6

BDI # 1477583

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.433
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
R166ZZP6

COMPARE

R166ZZP6

Description
R166ZZP6 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 4.762MM ID 9.525MM OD

NTN

Part # R166ZZP6

BDI # 1228340

Features

Enclosure: 2 Metal Shields
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.375
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
NN3052KD1C1NAP5

COMPARE

NN3052KD1C1NAP5

Description
NN3052KD1C1NAP5 CYLINDRICAL ROLLER BRG, DOUBLE ROW (SMARTCATALOG)

NTN

Part # NN3052KD1C1NAP5

BDI # 25266090

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY