Page 1 of 3

Next

Compare
PHE 1170TGVCOVER

COMPARE

PHE 1170TGVCOVER

Description
PHE 1170TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1170TGVCOVER

BDI # 1281914

Features

Component: Vertical Split Cover
Width - Millimeter: 452
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 22.992

Outside Diameter - Millimeter: 584
Other Features: Components May or May Not Intermix Among Brands | 133MM To 279MM Bore Range | 1600 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 17.795

Price Inventory : Available to order
Loading Price
QTY
F 7E SLEEVE WITH O-RING

COMPARE

F 7E SLEEVE WITH O-RING

Description
F 7E SLEEVE WITH O-RING ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-7E-SLEEVE-W/O-RING

BDI # 597521

Features

Component: Sleeve Assembly
Width - Millimeter: 450.85
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.75

Outside Diameter - Millimeter: 527.05
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 1008000In-Lbs
Width - Inch: 17.75

Price Inventory : Available to order
Loading Price
QTY
FX 7E SLEEVE W/SEAL

COMPARE

FX 7E SLEEVE W/SEAL

Description
FX 7E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-7E-SLEEVE-W/SEAL

BDI # 23187252

Features

Component: Sleeve Assembly
Width - Millimeter: 451.1
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.75

Outside Diameter - Millimeter: 527.05
Other Features: HercuFlex | Flanged | 2000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs
Width - Inch: 17.76

Price Inventory : Available to order
Loading Price
QTY
23156CAMKDD2E4C3TF

COMPARE

23156CAMKDD2E4C3TF

Description
23156CAMKDD2E4C3TF SPHER ROLLER BEARING ; 280MM BOREX460MM ODX146MM W

NSK

Part # 23156CAMKDD2E4C3TF

BDI # 24666270

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QF1890DESPBODYX18

COMPARE

QF1890DESPBODYX18

Description
QF1890DESPBODYX18 ; COUPLING BODY

TIMKEN

Part # QF1890DESPBODYX18

BDI # 21966938

Features

Component: Spacer Assembly
Width - Millimeter: 457.2
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.5

Outside Diameter - Millimeter: 241.3
Other Features: Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type: Jaw Coupling
Torque: Red 175840 | White 344594 | Blue 344594 | Black 553982In-Lbs
Width - Inch: 18

Price Inventory : Available to order
Loading Price
QTY