Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Synergy Series
6001-2Z
Description
6001-2Z DEEP GROOVE BALL BRG ; 12MM BORE 28MM OD 8MM WD SR 2 MTL SHLD
Part # 6001-2Z
BDI # 1414600
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
748 RTV 300ML CTG
Description
748 WHITE 10.1OZ CTG ; GASKETING PASTE WHITE 10.1 OUNCE CARTRDG
Part # 99180561
BDI # 237837
Features
Other Features:
Neutral Cure | Food Grade | Temperature Range -55 to 177 Deg C
Container Type:
Cartridge
Typical Use:
Non Corrosive
Texture:
Paste
Color:
White
Product Name:
Gasketing
Product Type:
RTV Silicone
ML110 3/4
Description
ML110 3/4 JAW CPLG HUB ; 3/4" BORE 3-5/16" HUB DIA
Part # ML110 3/4
BDI # 609428
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling