WOLO 1GAL IDH 420481
Description
WOLO 1GAL IDH 420481 RELEASE AGENT ; 83634 WOLO 1GALLON CAN FREKOTE
Part # 420481
BDI # 17139501
Features
Other Features:
Solvent Based | High Gloss Fnish | Fast Cure Time | 59 to 104 Deg F Application Temperature
Container Type:
Can
Typical Use:
Multiple Mold Release
Texture:
Liquid
Color:
Colorless
Product Name:
Coating
Product Type:
Polymer
FMS-100 5GAL IDH 1102886
Description
FMS-100 5GAL IDH 1102886 RELEASE AGENT ; FREKOTE FMS100 5GALLON PAIL
Part # 1102886
BDI # 17139232
Features
Other Features:
Solvent Based | High Gloss Finish | Fast Curing | 55 to 105 Deg F Application Temperature
Container Type:
Pail
Typical Use:
Mold Sealer
Texture:
Liquid
Color:
Colorless
Product Name:
Coating
Product Type:
Polymer
700-NC 1GAL CAN IDH 548990
Description
700-NC 1GAL CAN IDH 548990 RELEASE AGENT ; 38425 FREKOTE 1GAL CAN
Part # 548990
BDI # 17139676
Features
Other Features:
Mild Solvent Odor | Flammable
Container Type:
Can
Typical Use:
Release Agent
Texture:
Liquid
Color:
Colorless
Product Name:
Coating
Product Type:
Polymer Resin
B-15 SEALER 16OZ IDH 420430
Description
B-15 SEALER IDH 420430 RELEASE AGENT ; 83493 FREKOTE SEALER 16OZ
Part # 420430
BDI # 17139480
Features
Other Features:
Solvent Based | 59 to 140 Deg F Application Temperature Range
Container Type:
Can
Typical Use:
Mold Sealing
Texture:
Liquid
Color:
Colorless
Product Name:
Coating
Product Type:
Polymer
1711-I 1GAL IDH 420400
Description
1711-I 1GAL IDH 420400 RELEASE AGENT ; 83417 1711-I 1GALLON CAN
Part # 420400
BDI # 17139466
Features
Other Features:
General Purpose | Mild Odor | Solvent Based | Sacrificial | High Gloss Finish | 68 to 140 Deg F Application Temperature Range
Container Type:
Can
Typical Use:
Mold Geometry Retention
Texture:
Liquid
Color:
Colorless
Product Name:
Coating
Product Type:
Silicone