D5175R-1BV
Description
D5175R-1BV SHUNT WOUND DC MOTOR ; MC3212ATZ 75HP 1150RPM 500 300 F2
Part # D5175R-1BV
BDI # 24651711
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
2.624
Sync RPM:
1150
Shaft Diameter - Millimeter:
66.65
Overall Length - Inch:
39.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
F2 Face
D5075P
Description
D5075P SHUNT WOUND DC MOTOR ; 75HP 1750/2100RPM DC 366AT DPFG F1
Part # D5075P
BDI # 126466
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
2.375
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
35.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5075P-BV
Description
D5075P-BV SHUNT WOUND DC MOTOR ; 0366AT 75HP 1750RPM 500 150 DPBV F1
Part # D5075P-BV
BDI # 126467
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
35.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D2075P2-BV
Description
D2075P2-BV DC MOTOR ; 0366AT 75HP 1750RPM 240 150 DPBV F1
Part # D2075P2-BV
BDI # 25849386
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
35.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.375
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
35.13
Current:
DC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
SCR Drive
Mounting Method:
Rigid