33-2560Z289G1
Description
33-2560Z289G1 ; .25 KWKW 600RPM DC D80CZ 3327P TEFC F1 N
Part # 33-2560Z289G1
BDI # 20106459
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.74
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
Rigid | F1 Face
33-2605Z289G1
Description
33-2605Z289G1 ; .25 KW 600RPM DC D80CZ 3327P TEFC F1 N
Part # 33-2605Z289G1
BDI # 20106504
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.74
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
Rigid | F1 Face
34-6724Z605G1
Description
34-6724Z605G1 ; .5HP 600RPM DC D80C 3428P TEFC B34 N
Part # 34-6724Z605G1
BDI # 20107886
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.37 | 1/2HP
Base to Center Height - Millimeter:
80.01
Mounting Method:
Rigid | B34 Face