EF8342G001MSAC110/50
Description
EF8342G001MSAC110/50 SOLENOID VALVE ; 1/4 X 3/16 4 BRASS 20.1/F
Part # EF8342G001MSAC110/50D
BDI # 20702684
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Explosion Proof | Screw Type Manual Operator | In/Out Position
Overall Length - Inch:
3.325
Voltage:
110/50 VAC
8320G132AC110/120 50/60
Description
8320G132AC110/120 50/60 SOLENOID VALVE ; 1/8"NPT 110/120V 50/60HZ 3WAY
Part # 8320G132AC110/50D
BDI # 22604380
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.06 Cv Factor | 3/64" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 457MM Lead Length
Overall Length - Inch:
3
Voltage:
110/50 VAC
8210G095AC110/50D
Description
8210G095AC110/50D SOL VALVE ; 2-WAY 3/4IN NPT NC 110VAC 50HZ
Part # 8210G095AC110/50D
BDI # 21565425
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.545
Voltage:
110/50 VAC
EF8342G001AC110/50
Description
EF8342G001AC110/50 SOLENOID VALVE ; 1/4"X3/16" 4WAY BRASS 20.1W
Part # EF8342G001AC110/50D
BDI # 20702674
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | Explosion Proof | In/Out Position
Overall Length - Inch:
3.325
Voltage:
110/50 VAC
SD8263H210AC110/50
Description
SD8263H210AC110/50 SOLENOID VALVE ; 3/8" FNPT 2P-2W 2POS HYD-PNEU 110/50VAC
Part # SD8263H210AC110/50
BDI # 21430213
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Class F | Intermediate Power | DIN Connection
Overall Length - Inch:
3.36
Voltage:
110/50 VAC