VFS2120R-3T-02N
Description
VFS2120R-3T-02N, VALVE SGL SOLENOID BODY PT (SMARTCATALOG)
Part # VFS2120R-3T-02N
BDI # 25704715
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Conduit Terminal | Non-Locking Manual Override
Overall Length - Inch:
5.63
Voltage:
110 To 120/50-60 VAC
Features
Port Type:
1/2" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
61/76 Cv Factor | Air Fluid | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.858
Voltage:
110 To 120/50-60 VAC
VFS2320-3E-02
Description
VFS2320-3E-02, VALVE DBL SOLENOID BODY PT (SMARTCATALOG)
Part # VFS2320-3E-02
BDI # 25736613
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Body Ported | Grommet Terminal | Non-Locking Manual Override
Overall Length - Inch:
7.598
Voltage:
110 To 120/50-60 VAC
VFN2220N-3DO-02N
Description
VFN2220N-3DO-02N, VALVE, NAMUR INTERFACE, D/SOL (SMARTCATALOG)
Part # VFN2220N-3DO-02N
BDI # 25740792
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal | Non-Locking Manual Override
Overall Length - Inch:
7.441
Voltage:
110 To 120/50-60 VAC
VFR5110-3DZC-06T
Description
VFR5110-3DZC-06T VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # VFR5110-3DZC-06T
BDI # 25812329
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal With Surge Suppressor and Light | Locking Manual Override
Overall Length - Inch:
7.146
Voltage:
110 To 120/50-60 VAC