VSS8-6-FG-S-1Z-V1
Description
VSS8-6-FG-S-1Z-V1, VALVE, SIZE 1, ISO PLUG-IN/SGL (SMARTCATALOG)
Part # VSS8-6-FG-S-1Z-V1
BDI # 25662734
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.8 Cv Factor | Air - Inert Gas Fluid | External Individual Pilot Exhaust | In/Out Position
Overall Length - Inch:
6.024
Voltage:
100/50-60 VAC
VFR3200-1FZ
Description
VFR3200-1FZ, VALVE DBL PLUG-IN BASE MOUNT (SMARTCATALOG)
Part # VFR3200-1FZ
BDI # 25812432
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
6.693
Voltage:
100/50-60 VAC
SY5320-1DZ-C6
Description
SY5320-1DZ-C6 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # SY5320-1DZ-C6
BDI # 25810421
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.33/0.39 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Closed Center/Out Position
Overall Length - Inch:
7
Voltage:
100/50-60 VAC
VNA311A-20A-1DZ
Description
VNA311A-20A-1DZ PROCESS VALVE (SMARTCATALOG)
Part # VNA311A-20A-1DZ
BDI # 25714791
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9 Cv Factor | 10MM Orifice Size | Normally Closed | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
4.35
Voltage:
100/50-60 VAC
SY3140-1G-01
Description
SY3140-1G-01 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # SY3140-1G-01
BDI # 25609397
Features
Port Type:
1/8" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.24/0.26 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
2.774
Voltage:
100/50-60 VAC