VG-511-01-S12-L3
Description
VG-511-01-S12-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511-01-S12-L3
BDI # 343048
Features
Thread Size:
1/2-13
Series:
511
Thread Length - Inch:
2.92
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
74.168
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
4.52
Features
Thread Size:
1/2-13
Series:
SaniStar
Thread Length - Inch:
5
Articulation:
4 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad
Product Name:
Leveler
Overall Height - Inch:
6.3
VG-511-01-S12-L5T
Description
VG-511-01-S12-L5T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511-01-S12-L5T
BDI # 343050
Features
Thread Size:
1/2-13
Series:
511-T
Thread Length - Inch:
4.6
Articulation:
5 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
116.84
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.2
Features
Thread Size:
1/2-13
Series:
SaniStar
Thread Length - Inch:
5
Articulation:
4 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Sanitary Design | Maximum Load 680 Lbs | Built-In Vibration Pad
Product Name:
Leveler
Overall Height - Inch:
6.1
Features
Thread Size:
1/2-13
Series:
SaniStar
Thread Length - Inch:
5
Articulation:
4 Degree
Number of Mounting Holes:
1
Thread Length - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Sanitary Design | Maximum Load 1800 Lbs | Built-In Vibration Pad
Product Name:
Leveler
Overall Height - Inch:
6.3