1060G20/52 SLEEVE
Description
1060G20/52 SLEEVE ; 745000 FOR COUPLING
Part # 10011270
BDI # 18105216
Features
Component:
Sleeve Assembly
Width - Millimeter:
169.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
800100In-Lbs
Width - Inch:
6.66
1070G20/52 SLEEVE
Description
1070G20/52 SLEEVE ; 745001 20-3/4" OD GEAR COUPLING STEEL
Part # 10011271
BDI # 18105448
Features
Component:
Sleeve Assembly
Width - Millimeter:
195.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
1197000In-Lbs
Width - Inch:
7.7
23152CAMC3W507
Description
23152CAMC3W507 SPHERICAL ROLLER BEARING ; POR 260MM BOREX440MM ODX144MM W
Part # 23152CAMC3W507
BDI # 1184795
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing