IDF/IDU, Bypass Piping Set
IDF refrigerated air dryer series, in compliance with the Montreal Protocol Regulations, uses refrigerants R134a and R407C to prevent any damage to the earth's ozone layer. (Medium size series use R22). Series IDF can accommodate an inlet temperature of 40°C. Corrosion resistance is improved by using a stainless steel, plate type heat exchanger.
- Substantial reduction of installation labor hours
- Max. operating pressure: 1.0MPa
- Max. operating temperature: IDF 60°C, IDU 80°C
- Applicable dryer: IDF1E to 75E, IDU3E to 75E
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
