对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

IDFB, Refrigerated Air Dryer, Standard Inlet Air Temperature, for North America

IDFB, Refrigerated Air Dryer, Standard Inlet Air Temperature, for North America

IDFB series refrigerated air dryers are cUL listed for use in North America.  These 60 Hz models have rated flows up to 459 SCFM (780 m³/hr [ANR]).


IDF, Refrigerated Air Dryer, Standard Inlet Air Temperature for Asia

IDF, Refrigerated Air Dryer, Standard Inlet Air Temperature for Asia

IDF series refrigerated air dryers are capable of operation on 50 or 60 Hz power for use throughout the world where specific certifications aren't required.  This series includes SMC's largest units with rated flows up to 2,295 SCFM (65 m³/min [ANR]).


IDFA, Refrigerated Air Dryer, Standard Inlet Air Temperature, for Europe, Asia and Oceania

IDFA, Refrigerated Air Dryer, Standard Inlet Air Temperature, for Europe, Asia and Oceania

IDFA series refrigerated air dryers are CE marked for use in Europe and other regions that require this mark.  These 50 Hz models have rated flows up to 883 SCFM (1500 m³/hr [ANR]).


IDU, High Inlet Temperature Dryers

IDU, High Inlet Temperature Dryers

Series IDU provides a stable supply of dry air even under high demand conditions with an inlet air temperature up to 176°F. The IDU's stainless steel heat exchanger improves corrosion resistance. Each unit is also equipped with an evaporation thermometer as a standard feature.


IDH, Dryer with Outlet Air Temperature Adjustment

IDH, Dryer with Outlet Air Temperature Adjustment

SMC's series IDH compact air dryer offers stable, compressed air temperature control with its integrated heater, regulator, dryer, and filter. The IDH air dryer delivers a constant volume of compressed air at the correct temperature, dew point, pressure and cleanliness, regardless of external conditions or seasonal climatic conditions. Due to it's compact size, and the ventilation holes being on the front and top, the IDH can be installed close to a wall or panel.


Dryer Accessories

Dryer Accessories

Optional accessories include: a separately installed power transformer (supplies other than standard power and voltage); dedicated base (integrates a separately installed power transformer and the air dryer); dust-protecting filter set (prevents a decline in the performance of an air dryer); bypass piping set (connecting this set to the air dryer allows a substantial reduction in installation time); foundations bolt set (fixes the air dryer to the foundations); and a piping adapter (converts the thread type of and IN/OUT fitting for an air dryer).