LIBMAN
LIBMAN
801
LIBMAN LIBMAN
描述
LIBMAN 801
24 In. smooth surface push broom utilizes 3 In. long soft polymer split-tip fibers in the broom head to sweep up fine particles and dust on smooth floors. Resin block is engineered so the handle tip fits exactly into the block to minimize movement and with the locking bolt, prevent stripping. Sweep easily with the 60 In. long steel nylon thread handle with a 5 In. hand grip, built-in hanger hole and locking bolt.
制造商部件号
801
BDI部件号
25253032
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/%E4%BF%9D%E6%B4%81%E7%94%A8%E5%93%81-%E5%8D%AB%E7%94%9F%E8%AE%BE%E5%A4%87/801/p/25253032
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0071736008011
重量 / Kilogram
0
Product Group - BDI
G00210
详细描述
24 In. smooth surface push broom utilizes 3 In. long soft polymer split-tip fibers in the broom head to sweep up fine particles and dust on smooth floors. Resin block is engineered so the handle tip fits exactly into the block to minimize movement and with the locking bolt, prevent stripping. Sweep easily with the 60 In. long steel nylon thread handle with a 5 In. hand grip, built-in hanger hole and locking bolt.