https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139093-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE2MTd8aW1hZ2UvanBlZ3xhRGcxTDJnMFl5OHhNREUwTWpBeE5ERTNOek14TUM5SlRrUlFWVEZZV0ZoWVdGaGZNalV4TXprd09UTmZNekF3V0RNd01DNXFjR2N8YWRiNzk2ZDk4NDU4YjNjYjhiZTYxZmE1M2Q5OGQyYzM1Y2EzYmFkZTc0MWI1NTFiNzdkYzMxNjU1MjQwNTNjZA
https://www.bdiexpress.com/medias/INDPU1XXXXXX-25139093-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE2MTd8aW1hZ2UvanBlZ3xhRGcxTDJnMFl5OHhNREUwTWpBeE5ERTNOek14TUM5SlRrUlFWVEZZV0ZoWVdGaGZNalV4TXprd09UTmZNekF3V0RNd01DNXFjR2N8YWRiNzk2ZDk4NDU4YjNjYjhiZTYxZmE1M2Q5OGQyYzM1Y2EzYmFkZTc0MWI1NTFiNzdkYzMxNjU1MjQwNTNjZA
PURDY
PURDY
140868100
PURDY PURDY
描述
PURDY 140868100
Paint Roller Cover; 9" Size; 3/8" Thickness; 1-1/2" Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 64
制造商部件号
140868100
BDI部件号
25139093
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/140868100/p/25139093
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0716341403157
重量 / Kilogram
0
Product Group - BDI
G00268
名称
Cover
关键字串
Paint Roller
产品明细
Paint Roller Cover
产品规格
9" Size; 3/8" Thickness; 1-1/2" Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 64
详细描述
Paint Roller Cover; 9" Size; 3/8" Thickness; 1-1/2" Length; Knitted High Density Polyester Material; Latex and Oil-Based Paints and Primers Coating Type; Pack of 64
