https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1DKH3-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MjZ8aW1hZ2UvanBlZ3xhRGd6TDJobVpDOHhNRFl5TnpRME9UUTROek01TUM5TlJsSkhWMWRZV0ZoWVdGaGZNVVJMU0ROZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8Mzc0NTlkZjQ3Zjk4M2IwNWU5YzQ0NzZkNjZhMjcxZTNlY2FjNDliM2RiZGZlYzY5N2MxYzRlM2JjNTcwNDRjNw
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1DKH3-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MjZ8aW1hZ2UvanBlZ3xhRGd6TDJobVpDOHhNRFl5TnpRME9UUTROek01TUM5TlJsSkhWMWRZV0ZoWVdGaGZNVVJMU0ROZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8Mzc0NTlkZjQ3Zjk4M2IwNWU5YzQ0NzZkNjZhMjcxZTNlY2FjNDliM2RiZGZlYzY5N2MxYzRlM2JjNTcwNDRjNw
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1DKH3
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 1DKH3
WELDING TYPE WELDED FOR LIFTING NO LINK STYLE STRAIGHT CLASSIFICATION PASSING LINK TRADE SIZE 02/0 LENGTH 10 FT WORKING LOAD LIMIT 450 LB FINISH GALVANIZED MATERIAL Q235 STEEL LINKS PER FOOT 13 STANDARDS NACM
制造商部件号
1DKH3
BDI部件号
26474929
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/1DKH3/p/26474929
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00136
详细描述
WELDING TYPE WELDED FOR LIFTING NO LINK STYLE STRAIGHT CLASSIFICATION PASSING LINK TRADE SIZE 02/0 LENGTH 10 FT WORKING LOAD LIMIT 450 LB FINISH GALVANIZED MATERIAL Q235 STEEL LINKS PER FOOT 13 STANDARDS NACM
