对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

https://www.bdiexpress.com/cn/zh/_ui/desktop/green/images/missing-product-300x300-zh.jpg 35072-13
27322325 一般工业产品 

DODGE DODGE

35072-13

描述

DODGE 35072-13

Stabilizing Ring; 109.55MM Inside Diameter; 118.872MM Outside Diameter; 3.962" Width; 35072-13

制造商部件号

35072-13

BDI部件号
27322325

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782475908356
重量 / Kilogram
0.45
Product Group - BDI
B02222
名称
Ring
关键字串
Stabilizing
重量/磅
0.01
产品明细
Stabilizing Ring
产品规格
109.55MM Inside Diameter; 118.872MM Outside Diameter; 3.962" Width; 35072-13
详细描述
Stabilizing Ring; 109.55MM Inside Diameter; 118.872MM Outside Diameter; 3.962" Width; 35072-13