https://www.bdiexpress.com/medias/MFRGWWXXXXXX-35XF34-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMzJ8aW1hZ2UvanBlZ3xhRFF6TDJnMU5pOHhNRFl4T1RFME16STVNRGt4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNelZZUmpNMFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDcyZjNlM2E1YjYyZmZhM2UwNjk4NDY2NmU3ZTYxYjdjMzA0ZjJlZWRjNTgwOWY1MTQ0YWE0Zjk2MzI0ZGFlZWY
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-35XF34-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMzJ8aW1hZ2UvanBlZ3xhRFF6TDJnMU5pOHhNRFl4T1RFME16STVNRGt4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNelZZUmpNMFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDcyZjNlM2E1YjYyZmZhM2UwNjk4NDY2NmU3ZTYxYjdjMzA0ZjJlZWRjNTgwOWY1MTQ0YWE0Zjk2MzI0ZGFlZWY
DAYTON MANUFACTURING
DAYTON MANUFACTURING
35XF34
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 35XF34
SLING TYPE FLAT EYE AND EYE - TYPE 3 VERTICAL HITCH CAPACITY 3 200 LB SLING LENGTH 3 FT SLING WIDTH 1 IN NUMBER OF PLIES 2 SLING MATERIAL NYLON CHOKER HITCH CAPACITY 2 500 LB BASKET HITCH CAPACITY 6 400 LB EYE LENGTH 8 1/2 IN COLOR YELLOW TEMP R
制造商部件号
35XF34
BDI部件号
26450148
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/35XF34/p/26450148
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S00262
详细描述
SLING TYPE FLAT EYE AND EYE - TYPE 3 VERTICAL HITCH CAPACITY 3 200 LB SLING LENGTH 3 FT SLING WIDTH 1 IN NUMBER OF PLIES 2 SLING MATERIAL NYLON CHOKER HITCH CAPACITY 2 500 LB BASKET HITCH CAPACITY 6 400 LB EYE LENGTH 8 1/2 IN COLOR YELLOW TEMP R
