

DIXON VALVE
DIXON VALVE
G200-F-AL
DIXON VALVE DIXON VALVE
描述
DIXON VALVE G200-F-AL
Fitting; Aluminum Body Material; Male/Male Connection Type; 3.469" Nominal Height; 2" Male Quick; 2" Male Thread
制造商部件号
G200-F-AL
BDI部件号
19322292
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/G200-F-AL/p/19322292
单价(不含税)
请求报价
BDIExpress
|
BDI- 墨西哥 | 16 |
BDI- 美国 | 16 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.282
Product Group - BDI
F02172
名称
Fitting
重量/磅
0.61
产品明细
Fitting
产品规格
Aluminum Body Material; Male/Male Connection Type; 3.469" Nominal Height; 2" Male Quick; 2" Male Thread
详细描述
Fitting; Aluminum Body Material; Male/Male Connection Type; 3.469" Nominal Height; 2" Male Quick; 2" Male Thread