https://www.bdiexpress.com/medias/INDWCOXXXXXX-5064-PL-E-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE4MnxpbWFnZS9qcGVnfGFEbGpMMmd6TVM4eE1EVTBNemM1TVRFeE1qSXlNaTlKVGtSWFEwOVlXRmhZV0ZoZk5UQTJORjlRVEY5Rlh6TXdNSGd6TURBdWFuQm58YTYwYTljMTA3N2UyNGQ4YzlkMDk0NGQ1YTRkYTQyYjgwYTc1Mjg5MWNmOWQ5YzY4OTYwODNjNGMyZDgzZjBmMw
https://www.bdiexpress.com/medias/INDWCOXXXXXX-5064-PL-E-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE4MnxpbWFnZS9qcGVnfGFEbGpMMmd6TVM4eE1EVTBNemM1TVRFeE1qSXlNaTlKVGtSWFEwOVlXRmhZV0ZoZk5UQTJORjlRVEY5Rlh6TXdNSGd6TURBdWFuQm58YTYwYTljMTA3N2UyNGQ4YzlkMDk0NGQ1YTRkYTQyYjgwYTc1Mjg5MWNmOWQ5YzY4OTYwODNjNGMyZDgzZjBmMw
J W WINCO
J W WINCO
GN5064-100-M10-PL-E
J W WINCO J W WINCO
描述
J W WINCO GN5064-100-M10-PL-E
AISI 316 POLISHED FINISH RA < 0.8 MICRON T-HANDLES GN 5064 ARE INTENDED FOR USE IN HYGIENIC AREAS THE SEALED MOUNTING SURFACE ENABLES MOUNTING WITHOUT DEAD SPACES THE IMPERVIOUS GEOMETRY IN COMBINATION WITH THE HIGH QUALITY FINISH PREVENTS THE ACCUMULATIO
制造商部件号
5064-100-M10-PL-E
BDI部件号
27860945
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E4%B8%80%E8%88%AC%E5%B7%A5%E4%B8%9A%E4%BA%A7%E5%93%81/GN5064-100-M10-PL-E/p/27860945
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0.95
最低订购量
1
Product Group - BDI
G00268
详细描述
AISI 316 POLISHED FINISH RA < 0.8 MICRON T-HANDLES GN 5064 ARE INTENDED FOR USE IN HYGIENIC AREAS THE SEALED MOUNTING SURFACE ENABLES MOUNTING WITHOUT DEAD SPACES THE IMPERVIOUS GEOMETRY IN COMBINATION WITH THE HIGH QUALITY FINISH PREVENTS THE ACCUMULATIO
