USA SEALING
USA SEALING
PF-PI-11
USA SEALING USA SEALING
Description
PF-PI-11 12" W X 0.002" THK X 12" L ; POLYIMIDE PLASTIC FILM
Polyimide Plastic Film With Adhesive, 0.002" Thick X 12" Width X 12" Length, Polyimide is an Outstanding Electrical Insulator and Maintains Performance at Extreme Temperatures, Used In Electronic and Semiconductor Applications
Part #
PF-PI-11
BDI #
23752542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/General-Industrial-Products/PF-PI-11/p/23752542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
13111200
Weight / Kilogram
0.045
EAN
0193005347895
Product Group - BDI
R00104
Noun
Film
Manufacturer URL
https://usasealing.com
Product Detail
Film
Product Specification
Polyimide Plastic Film With Adhesive, 0.002" Thick X 12" Width X 12" Length
Long Description
Polyimide Plastic Film With Adhesive, 0.002" Thick X 12" Width X 12" Length, Polyimide is an Outstanding Electrical Insulator and Maintains Performance at Extreme Temperatures, Used In Electronic and Semiconductor Applications