

LOCTITE
LOCTITE
MS 9220 80ML IDH 2032695
LOCTITE LOCTITE
Description
LOCTITE MS 9220 80ML IDH 2032695
Specialty Purpose Silicone Sealant; Elastomeric Bond; Tube; Paste; Assembly; Black; 80 Ml
Part #
MS 9220 80ML IDH 2032695
BDI #
20061016
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-9220-80ML-IDH-2032695/p/20061016
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.11
Product Group - BDI
C00104
Typical Use
Elastomeric Bond
Container Type
Tube
Texture
Paste
Tradename
9220 | TEROSON
Manufacturer's Description
Loctite 9220 Teroson Silicone Sealant
Color
Black
Substrate Material
Metal
Odor
Characteristic
VOC Content - Percentage
2.78 Percentage
Other Features
One Component | High Sag Resistance
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Elastomeric Bond; Tube; Paste; Assembly; Black; 80 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh