对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

SI 5050 40LB https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5050-PL-40LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NDd8aW1hZ2UvanBlZ3xhREUxTDJnM1pDOHhNRGMyTXpRNE56UTNOemM1TUM5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5UQTFNRjlRVEY4ME1FeENYek13TUhnek1EQXVhbkJufDZiZTI2Y2FiMzkyOTNlOTI0OGMxYzkyYmM5YTQ3NzJiYmExMWEwNzhlNjQ0NTM0N2JjMzYxZGJhYjFiNDAyZDM
24599687 垫片 

LOCTITE LOCTITE

SI 5050 40LB

描述

LOCTITE SI 5050 40LB

Silicone Gasketing; UV Light Cure | Silicone Type; Sealing | Bonding | Gasketing; Pail; Multiple Refer to Manufacturer; Clear; 40 Lb

制造商部件号

SI 5050 40LB

BDI部件号
24599687

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
HENKEL
最低订购量
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Gasketing
产品类型
UV Light Cure | Silicone
典型用途
Sealing | Bonding | Gasketing
容器类型
Pail
形态
Multiple Refer to Manufacturer
品名
SI 5050
制造商描述
Loctite SI 5050 Silicone Gasket Sealant
颜色
Clear
容器规格(数值及单位)
40 Lb
闪点(数值及单位)
Above 93 Deg C
气味
Slight
VOC含量 - 百分比
Below 3 Percentage
其它特点
-54 to 260 Deg C Temperature Range
净重
640 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
关键字串
Silicone
重量/磅
1
详细描述
Silicone Gasketing; UV Light Cure | Silicone Type; Sealing | Bonding | Gasketing; Pail; Multiple Refer to Manufacturer; Clear; 40 Lb

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新