AERVOE
AERVOE
1603
AERVOE AERVOE
描述
AERVOE 1603
Spray Paint; Roof and Tile Trim; 16OZ Aerosol Can; Rustic Brown Color; 12OZ Net Weight; Roof Accessory and Trim Paint is Specially Formulated For Exterior Use On Roofing Accessories Excellent Adhesion To Galvanized Steel; Resistant To Water; Snow; Uv Exposure and Other Harsh Outdoor Conditions; Matched To OEM Color Standards; Provides Long Term Protection Against Rust; Corrosion and Discoloration; Applications Roof Vents; Flashing; Valleys; and Other Metal; Plastic; Vinyl; Wood; Masonry Roofing Accessories
制造商部件号
1603
BDI部件号
17115351
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/1603/p/17115351
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0088193016039
重量 / Kilogram
0
Product Group - BDI
C00104
名称
Paint
关键字串
Spray
产品明细
Spray Paint
产品规格
Roof and Tile Trim; 16OZ Aerosol Can; Rustic Brown Color; 12OZ Net Weight; Roof Accessory and Trim Paint is Specially Formulated For Exterior Use On Roofing Accessories Excellent Adhesion To Galvanized Steel; Resistant To Water; Snow; Uv Exposure and Other Harsh Outdoor Conditions; Matched To OEM Color Standards; Provides Long Term Protection Against Rust; Corrosion and Discoloration; Applications Roof Vents; Flashing; Valleys; and Other Metal; Plastic; Vinyl; Wood; Masonry Roofing Accessories
详细描述
Spray Paint; Roof and Tile Trim; 16OZ Aerosol Can; Rustic Brown Color; 12OZ Net Weight; Roof Accessory and Trim Paint is Specially Formulated For Exterior Use On Roofing Accessories Excellent Adhesion To Galvanized Steel; Resistant To Water; Snow; Uv Exposure and Other Harsh Outdoor Conditions; Matched To OEM Color Standards; Provides Long Term Protection Against Rust; Corrosion and Discoloration; Applications Roof Vents; Flashing; Valleys; and Other Metal; Plastic; Vinyl; Wood; Masonry Roofing Accessories

