https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146320-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODl8aW1hZ2UvanBlZ3xhR1EwTDJoa09DOHhNREExT0RFek1qUTFOVFExTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZek1qQmZNekF3ZURNd01DNXFjR2N8M2RkYzE5YmIzOTlkODE3MGNjYzI1Zjk5YzFiM2NhNzU1ZTNkODMxNWVlZTdiYjE1NmFjZjVmMDNiNzBjYzI3Yg
https://www.bdiexpress.com/medias/INDKRYXXXXXX-18146320-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3ODl8aW1hZ2UvanBlZ3xhR1EwTDJoa09DOHhNREExT0RFek1qUTFOVFExTkM5SlRrUkxVbGxZV0ZoWVdGaGZNVGd4TkRZek1qQmZNekF3ZURNd01DNXFjR2N8M2RkYzE5YmIzOTlkODE3MGNjYzI1Zjk5YzFiM2NhNzU1ZTNkODMxNWVlZTdiYjE1NmFjZjVmMDNiNzBjYzI3Yg
KRYLON
KRYLON
K20829007
KRYLON KRYLON
描述
KRYLON K20829007
Enamel Spray Paint; Rust Inhibitor; Gray; Aerosol Can; 20 Oz; Electrical Meter | Water Meter | Electrical Box | Pump | Machinery | Motor | Piping | Fencing and Tank
制造商部件号
K20829007
BDI部件号
18146320
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E6%B6%82%E6%96%99/%E5%96%B7%E9%9B%BE%E5%99%A8/K20829007/p/18146320
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0724504208297
重量 / Kilogram
0.61
Product Group - BDI
C00104
产品名称及类别
Enamel Spray Paint
典型用途
Rust Inhibitor
颜色
Gray
容器类型
Aerosol Can
应用
Electrical Meter | Water Meter | Electrical Box | Pump | Machinery | Motor | Piping | Fencing and Tank
品名
RUST TOUGH | UTILI-COAT
制造商描述
Krylon Industrial Rust Tough Utili-Coat
容器规格(数值及单位)
20 Oz
干燥时间
To Touch: 25 to 30 Min | To Handle: 2 to 3 Hr
其它特点
High Gloss Sheen | One Coat Coverage | Color Retention | Equipped with Standard Conical Actuator
净重
15 Oz
类别 - BDI
Chemicals Paint Spray
名称
Paint
关键字串
Spray
制造商货号
K20829
重量/磅
1.333
详细描述
Enamel Spray Paint; Rust Inhibitor; Gray; Aerosol Can; 20 Oz; Electrical Meter | Water Meter | Electrical Box | Pump | Machinery | Motor | Piping | Fencing and Tank


