

AERVOE
AERVOE
1222
AERVOE AERVOE
Description
1222 MARKING PEN ; YELLOW 48EA/CS
Marking Pen; Field; Yellow; Pen; Wood | Glass | Metal | Plastic; 0.3 Oz Container Size
Part #
1222
BDI #
17115234
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Paints/Marking/1222/p/17115234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0
EAN
0088193012222
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
Yellow
Container Type
Pen
Application
Wood | Glass | Metal | Plastic
Manufacturer's Description
Aervoe Heavy Duty Marking Pen Valve Action
Container Size value And um
0.3 Oz
Drying Time
To Touch 20 Sec
Other Features
Medium Point | Felt Tip | Valve Action | 48 Per Case
Net Weight
0.3 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://www.aervoe.com
Long Description
Marking Pen; Field; Yellow; Pen; Wood | Glass | Metal | Plastic; 0.3 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh